60BS24 1 1/2
Description
60BS24 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 24T 1-1/2" BORE
Part # 60BS24 1 1/2
BDI # 622923
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Global Part Number GPN:
34865
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
60A24
Description
60A24 ROLLER CHAIN SPROCKET ; 3/4" P 24T 23/32" MIN PLAIN BORE A PLATE
Part # 60A24
BDI # 622611
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Global Part Number GPN:
31786
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
60BTL24H-2012
Description
60BTL24H-2012 ROLLER CHAIN SPROCKET ; 60 CHAIN 24 TEETH 1 ROW HT
Part # 100575
BDI # 251736
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
567872
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
60B24
Description
60B24 ROLLER CHAIN SPROCKET ; 3/4" P 24T 3/4" MIN PLAIN BORE
Part # 60B24
BDI # 623472
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Global Part Number GPN:
36312
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
60BS24 1
Description
60BS24 1 ROLLER CHAIN SPROCKET ; 3/4" P 24T 1" BORE
Part # 60BS24 1
BDI # 622922
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Global Part Number GPN:
33278
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore