Page 1 of 2

Next

Compare
C276 2-1/4 1/2X1/4 KW

COMPARE

C276 2-1/4 1/2X1/4 KW

Description
C276 2-1/4 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514444547

BDI # 595438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 234.61 / each QTY
C276 CUSHIONS HYTREL 6/SET

COMPARE

C276 CUSHIONS HYTREL 6/SET

Description
C276 CUSHIONS HYTREL 6/SET ; 6.18" OD HYTREL 1-5/" THK

TIMKEN LOVEJOY

Part # 68514414637

BDI # 20080705

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 6.18
Outside Diameter - Millimeter: 156.972

Other Features: Components May or May Not Intermix Among Brands | Set of 6
Coupling Type: Jaw Coupling
Torque: 9432In-Lbs

Price Inventory : In stock
$ 259.97 / set QTY
C276 CUSHIONS SXB 6/SET

COMPARE

C276 CUSHIONS SXB 6/SET

Description
C276 CUSHIONS SXB 6/SET ; 6.18" OD NBR 1-5/8" THK

TIMKEN LOVEJOY

Part # 68514414633

BDI # 20080752

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 6.18
Outside Diameter - Millimeter: 156.972

Other Features: Components May or May Not Intermix Among Brands | Set of 6
Coupling Type: Jaw Coupling
Torque: 4716In-Lbs

Price Inventory : In stock
$ 82.43 / set QTY
L276 2-3/4 5/8X5/16 KW

COMPARE

L276 2-3/4 5/8X5/16 KW

Description
L276 2-3/4 5/8X5/16 KW HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 68514412606

BDI # 592845

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 217.00 / each QTY
C276 70MM 20X4.9MM KW

COMPARE

C276 70MM 20X4.9MM KW

Description
C276 70MM 20X4.9MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 68514459032

BDI # 596416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
$ 234.61 / each QTY