Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
170.586
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
P64-8MGT-20
Description
P64-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082064
BDI # 1125848
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
P64-8MGT-30
Description
P64-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083064
BDI # 1125849
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
170.586
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed