60BTB26
Description
60BTB26 ROLLER CHAIN SPROCKET ; 3/4" P 26T BORE FOR 2012 BUSHING
Part # 60BTB26
BDI # 623425
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32194
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
60BS26 1 1/4
Description
60BS26 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 26T 1-1/4" BORE
Part # 60BS26 1 1/4
BDI # 622944
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
34107
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
50TT626
Description
50TT626 TORQUE TAMER SPROCKET ; NO 50 SIZE 60 CHAIN SIZE 26 TEETH
Part # 096167
BDI # 251467
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Torque Tamper
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
60BS26H 1-1/2" KWSS
Description
60BS26H 1-1/2" BORE KWSS RLR CHAIN SPKT ; 60 26 TEETH 1 ROW HT
Part # 81018500
BDI # 20643909
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
60SK26
Description
60SK26 ROLLER CHAIN SPROCKET ; 3/4" P 26T BORE FOR SK BUSHING
Part # 60SK26
BDI # 623657
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31084
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed