Page 1 of 51

Next

Compare
T100B15H

COMPARE

T100B15H

Description
T100B15H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T100B15H

BDI # 17160076

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.63
Global Part Number GPN: 572190
Pitch Diameter - Millimeter: 152.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2052B15

COMPARE

2052B15

Description
2052B15 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2052B15

BDI # 617461

Features

Chain Pitch - Inch: 1.25
Chain Size: 2052
Pitch Diameter - Inch: 6.012
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.63
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35836
Pitch Diameter - Millimeter: 152.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E100B15 REWORK

COMPARE

E100B15 REWORK

Description
E100B15 REWORK SPROCKET ; BORE 60MM STD KW AND 2SS

MARTIN SPROCKET & GR

Part # E100B15 REWORK

BDI # 23244261

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.013

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.63
Pitch Diameter - Millimeter: 152.73
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H100B15 X 50MM 14X3.8MM KW 2SS

COMPARE

H100B15 X 50MM 14X3.8MM KW 2SS

Description
H100B15 X 50MM 14X3.8MM KW 2SS SPROCKET ; 10SS OVER KW 1SS AT 120 DEG

TSUBAKI

Part # H100B15 X 50MM 14X3.8MM KW 2SS

BDI # 22580359

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.63
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 152.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100BS15NI 1-3/4 KW/2SS

COMPARE

100BS15NI 1-3/4 KW/2SS

Description
100BS15NI 1-3/4 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 1-1/4IN PITCH

MARTIN SPROCKET & GR

Part # 100BS15NI 1-3/4 KW/2SS

BDI # 21444986

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.013
Inch - Metric: Inch

Material: Nickel Plated Steel
Outside Diameter - Inch: 6.63
Other Features: With Set Screw
Pitch Diameter - Millimeter: 152.73
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY