40B40
Description
40B40 ROLLER CHAIN SPROCKET ; 1/2" P 40T 3/4" MIN PLAIN BORE
Part # 40B40
BDI # 620206
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Global Part Number GPN:
36169
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
40BS40 1
Description
40BS40 1 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1" BORE
Part # 40BS40 1
BDI # 619898
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
33099
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
40BTB40
Description
40BTB40 ROLLER CHAIN SPROCKET ; 1/2" 40T BORE FOR 1610 BUSHING
Part # 40BTB40
BDI # 620143
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32075
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed
40BS40 3/4
Description
40BS40 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 40T 3/4" BORE
Part # 40BS40 3/4
BDI # 619904
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
32641
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
40A40
Description
40A40 ROLLER CHAIN SPROCKET ; 1/2" P 40T 23/32" MIN PLAIN BORE A PLATE
Part # 40A40
BDI # 619455
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Global Part Number GPN:
31657
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore