50BTB32
Description
50BTB32 ROLLER CHAIN SPROCKET ; 50 32 TEETH 1 ROW HT
Part # 80063376
BDI # 20642855
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed