Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Orange Color | Conti SilentSync Sprocket
Global Part Number GPN:
576125
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Conti SilentSync Sprocket
Global Part Number GPN:
576279
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Rough Bore
P40-14M-40-SF
Description
P40-14M-40-SF SYNCHRONOUS SPROCKET ; NON-RETURNABLE
Part # P40-14M-40-SF
BDI # 413716
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed