Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
14MX-40S-20
Description
14MX-40S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192040
BDI # 1094947
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
14MX-40S-68
Description
14MX-40S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196040
BDI # 1094949
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
14MX-40S-37
Description
14MX-40S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193040
BDI # 1094948
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
P40-14MGT-55
Description
P40-14MGT-55 SYNCHRONOUS PULLEY ; 14MM PITCH 40T 2.165IN BELT W
Part # 77115040
BDI # 1125707
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed