Features
Pitch Diameter - Inch:
7.544
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576412
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Rough Bore
4314MG125BF-F2.125
Description
4314MG125BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4314MG125BF-F2.125
BDI # 922738
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
Features
Pitch Diameter - Inch:
7.544
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Rough Bore
Belt Width - Millimeter:
35
14MPC-43S-37-3020
Description
14MPC-43S-37-3020 SYNCHRONOUS PULLEY
Part # 14MPC-43S-37-3020
BDI # 995874
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
14MPC-43S-90-3525
Description
14MPC-43S-90-3525 SYNCHRONOUS PULLEY
Part # 14MPC-43S-90-3525
BDI # 994052
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.216
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed