Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
204.318
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed