PHP 6-5V750-SF
Description
PHP 6-5V750-SF PULLEY ; NON-RETURNABLE
Part # PHP 6-5V750-SF
BDI # 1283676
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
6
50R HCB 3.6255 WRAPFLEX 3701978
Description
50R HCB 3.6255 WRAPFLEX 3701978 ; POR MTO CPLG HUB
Part # 50R HCB 3.6255 WRAPFLEX 3701978
BDI # 21595978
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
4-5V-750-SF
Description
4-5V-750-SF V-BELT SHEAVE ; QD BUSHED 101758122
Part # 4-5V-750-SF
BDI # 24307551
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
4
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.85
Other Features:
Components may or may not inter-mix among brands - Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter:
137.16
Coupling Type:
Disc Coupling
3-5V-750-Q
Description
3-5V-750-Q V-BELT SHEAVE ; QD BUSHED 101757772
Part # 3-5V-750-Q
BDI # 24306849
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Web Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
3