3TB74-P1

COMPARE

3TB74-P1

Description
3TB74-P1 V-BELT PULLEY ; 7.75" OD 3 GROOVE WITH P1 BUSHING

POWERDRIVE LLC

Part # 3TB74-P1

BDI # 21562622

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: P1
Number of Grooves: 3

Price Inventory : Available to order
$ 101.69 / each QTY
2TB74-Q1

COMPARE

2TB74-Q1

Description
2TB74-Q1 V-BELT PULLEY ; 7.75" 2 GROOVE CAST IRON TAPER BUSHING

POWERDRIVE LLC

Part # 2TB74-Q1

BDI # 741984

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style

Global Part Number GPN: 587046
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q1
Number of Grooves: 2

Price Inventory : Available to order
$ 57.95 / each QTY
BK80H

COMPARE

BK80H

Description
BK80H V-BELT PULLEY ; 1 GROOVES 7-3/4" OD BUSHED

POWERDRIVE LLC

Part # BK80H

BDI # 738265

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586831
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
$ 29.77 / each QTY