Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31289
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
140B13 X 3-1/8 3/4IN KW SS
Description
140B13 X 3-1/8 3/4IN KW SS SPROCKET ; 140 ANSI 13 TEETH 3-1/8" BORE
Part # 140B13 X 3-1/8 3/4IN KW SS
BDI # 24065293
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
7.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Simplex Type
Global Part Number GPN:
571004
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
28BTB13H
Description
28BTB13H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB13H
BDI # 618071
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
7.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570670
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31288
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed