908MT85A-F1.625
Description
908MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 908MT85A-F1.6250
BDI # 927670
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85