60BTB36
Description
60BTB36 ROLLER CHAIN SPROCKET ; 60 36 TEETH 1 ROW HT
Part # 80063813
BDI # 20644157
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed