Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235
Bore - Millimeter:
180
Length - Millimeter:
43.993
Other Features:
Power-Lock
Length - Inch:
1.732
70M HRB METRIC HUB OMEGA 7300700M1
Description
70M HRB METRIC HUB OMEGA 7300700M1 ; NON-RETURNABLE CPLG HUB
Part # 70M HRB METRIC HUB OMEGA 7300700M1
BDI # 24123654
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
85
Hub Diameter - Millimeter:
165
Hub Diameter - Inch:
6.496
Coupling Type:
Elastomeric Coupling
Torque:
2486Nm
70M HTL METRIC HUB OMEGA 7300840M1
Description
70M HTL METRIC HUB OMEGA 7300840M1 ; POR MTO CPLG HUB
Part # 70M HTL METRIC HUB OMEGA 7300840M1
BDI # 24124382
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
89
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
165
Coupling Type:
Elastomeric Coupling
Torque:
2486Nm
V365M HTL METRIC 3535 BSW VIVA 7392969
Description
V365M HTL METRIC 3535 BSW VIVA 7392969 ; NON-RETURNABLE CPLG HUB
Part # V365M HTL METRIC 3535 BSW VIVA 7392969
BDI # 24124386
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
90
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
235
Coupling Type:
Elastomeric Coupling
Torque:
3200Nm
7300700SSM1
Description
7300700SSM1 ELASTOMERIC COUPLING HUB ; ROUGH STOCK BORE 7IN OD 3.62IN L SS
Part # 7300700SSM1
BDI # 27944761
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
85
Hub Diameter - Millimeter:
165
Hub Diameter - Inch:
6.496
Coupling Type:
Elastomeric Coupling
Torque:
2486Nm