50SDS45
Description
50SDS45 ROLLER CHAIN SPROCKET ; 5/8" P 45T BORE FOR SDS BUSHING
Part # 50SDS45
BDI # 622143
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31027
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
50BTB45
Description
50BTB45 ROLLER CHAIN SPROCKET ; 5/8" P 45T BORE FOR 2012 BUSHING
Part # 50BTB45
BDI # 621929
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32155
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
50A45
Description
50A45 ROLLER CHAIN SPROCKET ; 5/8" P 45T 21/32" MIN PLAIN BORE A PLATE
Part # 50A45
BDI # 621188
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
31747
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore