60B38FH X 1-5/8
Description
60B38FH X 1-5/8 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1-5/8" BORE W/HARDENED TEETH
Part # 60B38FH X 1-5/8
BDI # 17159684
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Global Part Number GPN:
572827
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
60B38FH X 1-3/16
Description
60B38FH X 1-3/16 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1-3/16" BORE W/HARDENED TEETH
Part # 60B38FH X 1-3/16
BDI # 17159681
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Global Part Number GPN:
572474
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
12A38
Description
12A38 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A38
BDI # 23072534
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore