R-56S-MPB

COMPARE

R-56S-MPB

Description
R-56S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20039170

BDI # 397774

Features

Pitch Diameter - Inch: 9.825
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 249.555
Mounting Method: Rough Bore
Belt Width - Millimeter: 105

Price Inventory : In stock
$ 727.63 / each QTY
P56-14M-40-2517 HT250

COMPARE

P56-14M-40-2517 HT250

Description
P56-14M-40-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112913

BDI # 255206

Features

Pitch Diameter - Inch: 9.825
Flange Outside Diameter - Millimeter: 263.525
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed

Price Inventory : Available to order
$ 240.64 / each QTY
14MX-56S-20-3525

COMPARE

14MX-56S-20-3525

Description
14MX-56S-20-3525 SYNCH SPROCKET

DODGE

Part # 482035

BDI # 20508785

Features

Pitch Diameter - Inch: 9.825
Flange Outside Diameter - Millimeter: 263.017
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 34.544

Face Width - Inch: 1.36
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed

Price Inventory : Available to order
$ 216.63 / each QTY
G-56S-E

COMPARE

G-56S-E

Description
G-56S-E SYNCHRONOUS SPROCKET ; 52.5MM BELT WID 14MM BELT PIT 14M-52.5

CONTINENTAL

Part # 20039001

BDI # 397639

Features

Pitch Diameter - Inch: 9.825
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
$ 363.79 / each QTY