Page 1 of 15

Next

Compare
HM-7 1-3/8

COMPARE

HM-7 1-3/8

Description
HM-7 1-3/8 VARIABLE SPEED PULLEY

TIMKEN LOVEJOY

Part # HM-7-1-3/8-PULLEY

BDI # 593398

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 34.925
Bore - Inch: 1.375

Mounting Method: Finished Bore
Belt Series: 2926V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
2.75F10SD

COMPARE

2.75F10SD

Description
2.75F10SD VARIABLE SPEED SHEAVE

TIMKEN LOVEJOY

Part # 2.75F10SD-SHEAVE

BDI # 593314

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Length Thru Bore - Millimeter: 45.974
Length Thru Bore - Inch: 1.81
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
12S 60MM 18X4.4MM KW

COMPARE

12S 60MM 18X4.4MM KW

Description
12S 60MM 18X4.4MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 12S-FLNG-60MMH7-18X4.4MMKW

BDI # 595939

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 123.825
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
H3067 HUB 2-1/8 RSB NKW NO SETSCREW

COMPARE

H3067 HUB 2-1/8 RSB NKW NO SETSCREW

Description
H3067 HUB 2-1/8 RSB NKW NO SETSCREW ; COUPLING

TIMKEN LOVEJOY

Part # H3067-HUB-2-1/8-RSB-NKW-N/SS

BDI # 595661

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling
Torque: NBR 33396 | Hytrel/Bronze 47196In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CS285 IN-SHEAR SPIDER 6 PIN

COMPARE

CS285 IN-SHEAR SPIDER 6 PIN

Description
CS285 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 10" OD URETHANE

TIMKEN LOVEJOY

Part # CS285-JAW IN SHEAR SPDR

BDI # 596853

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254

Other Features: Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type: Jaw Coupling
Torque: 18760In-Lbs

Price Inventory : Available to order
Loading Price
QTY