SRL050

COMPARE

SRL050

Description
SRL050 JAW COUPLING SPIDER ; 1.07" OD NBR

MARTIN SPROCKET & GR

Part # SRL050

BDI # 611428

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.07
Outside Diameter - Millimeter: 27.178

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 31.5 | 37.3In-Lbs

Price Inventory : Available to order
$ 2.68 / each QTY