2MBL107

COMPARE

2MBL107

Description
2BK110H V-BELT SHEAVE

DODGE

Part # 2MBL107

BDI # 627620

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.75
Outside Diameter - Millimeter: 273.05
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584806
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 2

Price Inventory : In stock
$ 103.60 / each QTY
BK110-H

COMPARE

BK110-H

Description
BK110-H V-BELT SHEAVE ; 1 GROOVES 10-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # BK110-H

BDI # 605840

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.75
Outside Diameter - Millimeter: 273.05
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 581756
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
$ 83.99 / each QTY
4 7/16 RIBBED RIGID CPLG

COMPARE

4 7/16 RIBBED RIGID CPLG

Description
4 7/16 RIBBED RIGID CPLG

DODGE

Part # 009026

BDI # 239522

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 10.75

Length Thru Bore - Millimeter: 461.975
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 103000In-Lbs

Price Inventory : Available to order
$ 2,806.27 / each QTY
MAL107

COMPARE

MAL107

Description
AK109H V-BELT SHEAVE

DODGE

Part # MAL107

BDI # 630602

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.75
Outside Diameter - Millimeter: 273.05
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 585130
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 1

Price Inventory : Available to order
$ 52.08 / each QTY
MBL107

COMPARE

MBL107

Description
BK110H V-BELT SHEAVE

DODGE

Part # MBL107

BDI # 630966

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.75
Outside Diameter - Millimeter: 273.05
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584795
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 1

Price Inventory : Available to order
$ 58.24 / each QTY