P20-5M-15AL

COMPARE

P20-5M-15AL

Description
P20-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821014

BDI # 1125530

Features

Pitch Diameter - Inch: 1.253
Flange Outside Diameter - Millimeter: 34.925
Inch - Metric: Metric
Outside Diameter - Inch: 1.208
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 31.826
Mounting Method: Rough Bore

Price Inventory : In stock
$ 19.27 / each QTY
P20-5MGT-25-MPB

COMPARE

P20-5MGT-25-MPB

Description
P20-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77095020

BDI # 1125531

Features

Pitch Diameter - Inch: 1.253
Flange Outside Diameter - Millimeter: 38.354
Inch - Metric: Metric
Outside Diameter - Inch: 1.208
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 31.826
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 36.89 / each QTY
P20-5MGT-15-MPB

COMPARE

P20-5MGT-15-MPB

Description
P20-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093020

BDI # 1409351

Features

Pitch Diameter - Inch: 1.253
Flange Outside Diameter - Millimeter: 38.354
Inch - Metric: Metric
Outside Diameter - Inch: 1.208
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 31.826
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 35.15 / each QTY