60BTB48
Description
60BTB48 ROLLER CHAIN SPROCKET ; 3/4" P 48T BORE FOR 2012 BUSHING
Part # 60BTB48
BDI # 623439
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32208
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
60SF48
Description
60SF48 ROLLER CHAIN SPROCKET ; 3/4" P 48T BORE FOR SF BUSHING
Part # 60SF48
BDI # 623643
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31070
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
60BS48 1 1/2
Description
60BS48 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 48T 1-1/2" BORE
Part # 60BS48 1 1/2
BDI # 623199
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Global Part Number GPN:
34889
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
60B48H
Description
60B48H ROLLER CHAIN SPROCKET ; 60 48 TEETH 1 ROW HT
Part # 81018395
BDI # 20644317
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore