80BTB36
Description
80BTB36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR 2517 BUSHING
Part # 80BTB36
BDI # 625173
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32257
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
80R36
Description
80R36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR R BUSHING
Part # 80R36
BDI # 625320
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571157
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
80A36
Description
80A36 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/16" MIN PLAIN BORE A PLATE
Part # 80A36
BDI # 624429
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Global Part Number GPN:
31861
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571156
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
80SF36
Description
80SF36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR SF BUSHING
Part # 80SF36
BDI # 625366
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31130
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed