Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.394
Nominal Thickness - Millimeter:
10
KM-04
Description
KM-04 RETAINING LOCKNUT ; M20 X 1.0 THREAD 32MM OD 6MM THK
Part # KM-04
BDI # 967671
Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.236
Nominal Thickness - Millimeter:
6
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Other Features:
Face Dia 24 | 11 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inside Diameter - Millimeter:
17
C170M-12x18
Description
C170M-12X18 KEYLESS LOCKING ASSEMBLY ; 0.472" ID X 0.709" OD
Part # C170M-12X18
BDI # 194083
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Bore - Millimeter:
12
Length - Millimeter:
27.508
Other Features:
4 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
1.083