Page 1 of 3

Next

Compare
ML070 5/8

COMPARE

ML070 5/8

Description
ML070 5/8 JAW COUPLING HUB ; 5/8" BORE 1-3/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML070 5/8

BDI # 609314

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.36 / each QTY
ML070 1/2

COMPARE

ML070 1/2

Description
ML070 1/2 JAW COUPLING HUB ; 1/2" BORE 1-3/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML070 1/2

BDI # 609308

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.375

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.925
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.36 / each QTY
SRL070

COMPARE

SRL070

Description
SRL070 JAW COUPLING SPIDER ; 1-3/8" OD NBR

MARTIN SPROCKET & GR

Part # SRL070

BDI # 611429

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 42 | 59.4In-Lbs

Price Inventory : In stock
$ 3.89 / each QTY
JA 1

COMPARE

JA 1

Description
JA 1 QD BUSHING ; 1" BORE 1-3/8" OD 1-1/16" LTB

MARTIN SPROCKET & GR

Part # JA 1

BDI # 609169

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: Keyway on ID
Global Part Number GPN: 464667
Bushing Series: JA

Price Inventory : In stock
$ 14.21 / each QTY
JA 1 1/4

COMPARE

JA 1 1/4

Description
JA 1 1/4 QD BUSHING ; 1-1/4" BORE 1-3/8" OD 1-1/16" LTB

MARTIN SPROCKET & GR

Part # JA 1 1/4

BDI # 609171

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Length Thru Bore - Millimeter: 27
Length Thru Bore - Inch: 1.063
Outside Diameter - Millimeter: 34.925

Bore - Millimeter: 31.75
Bore - Inch: 1.25
Global Part Number GPN: 464671
Bushing Series: JA

Price Inventory : In stock
$ 14.21 / each QTY