35B10SS X 1/2 KW 2SS
Description
35B10SS X 1/2 KW 2SS RLR CHAIN SPROCKET ; 1/2" BORE STD KW 2 SETSCREW 10 TEETH SS
Part # 35B10SS X 1/2 KW 2SS
BDI # 22488334
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
35B102 X 5/8
Description
35B102 X 5/8 ROLLER CHAIN SPROCKET ; STL 5/8" BORE 12.177" PD 12.396" OD
Part # 35B102 X 5/8
BDI # 23679566
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
06B10 15MM 1SS
Description
06B10 15MM 1SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH
Part # 06B10 15MM 1SS
BDI # 21445005
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
Simplex Type | With 1 Set Screw
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Finished Bore
35BS10HT 3/8
Description
35BS10HT 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS10HT 3/8
BDI # 618623
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
32280
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore