Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.57
Length Thru Bore - Millimeter:
24.892
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Solid Hub | Maximum Torque 177In-Lbs
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling
612-655102
Description
612 D3/4IN PA 612-655102 SPLIT COLLAR ; NON-RETURNABLE 3/4IN BORE X 1.57IN OD SS
Part # 612-655102
BDI # 22464164
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collars
Width - Millimeter:
13.97
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.57
Outside Diameter - Millimeter:
39.878
Bore - Millimeter:
19.05
Other Features:
Stainless Steel Hardware