P28-5MGT-09AL
Description
P28-5MGT-09AL SYNCHRONOUS PULLEY ; 43.4MM OD 45MM PITCH DIA 0.875" BORE
Part # 78450928
BDI # 23125538
Features
Pitch Diameter - Inch:
1.772
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
45
Mounting Method:
Rough Bore