P28-5MGT-09AL

COMPARE

P28-5MGT-09AL

Description
P28-5MGT-09AL SYNCHRONOUS PULLEY ; 43.4MM OD 45MM PITCH DIA 0.875" BORE

GATES

Part # 78450928

BDI # 23125538

Features

Pitch Diameter - Inch: 1.772
Flange Outside Diameter - Millimeter: 47.625
Inch - Metric: Metric
Outside Diameter - Inch: 1.709
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 45
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 31.19 / each QTY