5 C 180 E

COMPARE

5 C 180 E

Description
5 C 180 E V-BELT SHEAVE ; 5GR C 18" OD BORED FOR E BUSHING

MARTIN SPROCKET & GR

Part # 5 C 180 E

BDI # 620962

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.4
Outside Diameter - Millimeter: 467.36
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580624
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 5

Price Inventory : Available to order
$ 599.76 / each QTY
2C180SF

COMPARE

2C180SF

Description
2C180SF V-BELT SHEAVE ; QD SHEAVE C SECTION 2 GROOVE

MASTERDRIVE

Part # 2105008966

BDI # 650698

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.4
Outside Diameter - Millimeter: 467.36
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway

Global Part Number GPN: 583895
Mounting Method: Bushed
Belt Series: C
Bushing Size: SF
Number of Grooves: 2

Price Inventory : Available to order
$ 224.03 / each QTY