80B60

COMPARE

80B60

Description
80B60 ROLLER CHAIN SPROCKET ; RSB 80 CHAIN 60T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # 80B60

BDI # 625251

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.681
Global Part Number GPN: 36411
Pitch Diameter - Millimeter: 485.33
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 259.00 / each QTY
80BTB60

COMPARE

80BTB60

Description
80BTB60 ROLLER CHAIN SPROCKET ; 1" P 60T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB60

BDI # 625178

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.681
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32262
Pitch Diameter - Millimeter: 485.33
Mounting Method: Bushed

Price Inventory : Available to order
$ 334.80 / each QTY
80SF60

COMPARE

80SF60

Description
80SF60 ROLLER CHAIN SPROCKET ; 1" P 60T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF60

BDI # 625372

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 19.107
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 19.681
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31136
Pitch Diameter - Millimeter: 485.33
Mounting Method: Bushed

Price Inventory : Available to order
$ 323.76 / each QTY