Page 1 of 11

Next

Compare
5SC-H X 7/8

COMPARE

5SC-H X 7/8

Description
5SC-H X 7/8 CPLG SPACER HUB ; 7/8" BORE 2" OD ELASTOMERIC

DODGE

Part # 022335

BDI # 240408

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.686
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : In stock
$ 34.48 / each QTY
5SC-H X 1 1/8

COMPARE

5SC-H X 1 1/8

Description
5SC-H X 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 2" OD ELASTOMERIC

DODGE

Part # 022339

BDI # 240412

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.686
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : In stock
$ 29.87 / each QTY
XFCA20

COMPARE

XFCA20

Description
XFCA20 COUPLING INSERT ; 2" OD POLYURETHANE

BOSTON GEAR

Part # 08054

BDI # 160503

Features

Component: Spider
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 2
Outside Diameter - Millimeter: 50.8

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 470In-Lbs

Price Inventory : In stock
$ 45.59 / each QTY
1310 X 1-1/8-KW

COMPARE

1310 X 1-1/8-KW

Description
1310 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 2" OD 1" LTB

DODGE

Part # 119400

BDI # 256880

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 50.8

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Global Part Number GPN: 459857
Bushing Series: 1310

Price Inventory : In stock
$ 17.24 / each QTY
XFCBB20

COMPARE

XFCBB20

Description
XFCBB20 COUPLING INSERT ; 2" OD

BOSTON GEAR

Part # 08068

BDI # 160510

Features

Component: Spider
Inch - Metric: Inch
Material: Bronze
Outside Diameter - Inch: 2
Outside Diameter - Millimeter: 50.8

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 1000In-Lbs

Price Inventory : In stock
$ 44.39 / each QTY