Page 1 of 2

Next

Compare
3J 5/8

COMPARE

3J 5/8

Description
3J 5/8 COUPLING HUB

TB WOODS

Part # 3J58

BDI # 982540

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : In stock
$ 9.47 / each QTY
3J 1/2

COMPARE

3J 1/2

Description
3J 1/2 COUPLING HUB

TB WOODS

Part # 3J12

BDI # 990983

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.244
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 60In-Lbs

Price Inventory : In stock
$ 9.47 / each QTY
CNB-06

COMPARE

CNB-06

Description
CNB-06 CLAMP NUT ; 18TPI 2-1/16" OD 0.51" NOMINAL THK

WHITTET-HIGGINS

Part # CNB-06

BDI # 966692

Features

Thread Size: 1.173-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.062
Outside Diameter - Millimeter: 52.375
Other Features: One Piece Split | M6 Clamp Screw

Threads per Inch: 18
Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : In stock
$ 12.05 / each QTY
3J X 3/4

COMPARE

3J X 3/4

Description
3J X 3/4 COUPLING FLANGE ; 3/4" BORE 2-1/16" OD 1-1/2" HUB

DODGE

Part # 022703

BDI # 240562

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs

Price Inventory : Available to order
$ 7.43 / each QTY
3J 3/4

COMPARE

3J 3/4

Description
3J 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 2-1/16" OD 1-1/4" HUB

MARTIN SPROCKET & GR

Part # 3J 3/4

BDI # 618364

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 31.75
Coupling Type: Elastomeric Coupling
Torque: TPR 60In-Lbs

Price Inventory : Available to order
$ 8.56 / each QTY