Page 1 of 10

Next

Compare
35BS16 5/8

COMPARE

35BS16 5/8

Description
35BS16 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 16T 5/8" BORE

MARTIN SPROCKET & GR

Part # 35BS16 5/8

BDI # 618670

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Pitch Diameter - Inch: 1.922
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.11
Other Features: With 2 Set Screw
Global Part Number GPN: 32357
Pitch Diameter - Millimeter: 48.82
Mounting Method: Finished Bore

Price Inventory : In stock
$ 13.08 / each QTY
L095 7/16 NKW

COMPARE

L095 7/16 NKW

Description
L095 7/16 NKW HUB ; 7/16" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514411082

BDI # 592631

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.51 / each QTY
L095 15/16 1/4X1/8 KW

COMPARE

L095 15/16 1/4X1/8 KW

Description
L095 15/16 1/4X1/8 KW HUB ; 15/16" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # 68514411090

BDI # 592639

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 16.51 / each QTY
L090 3/4 3/16X3/32 KW

COMPARE

L090 3/4 3/16X3/32 KW

Description
L090 3/4 3/16X3/32 KW JAW COUPLING HUB ; 3/4" BORE

EBC

Part # L090 3/4 3/16X3/32 KW

BDI # 25181275

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.47 / each QTY
L095 1/2 1/8X1/16 KW

COMPARE

L095 1/2 1/8X1/16 KW

Description
L095 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE

EBC

Part # L095 1/2 1/8X1/16 KW

BDI # 25181283

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 5.89 / each QTY