M2C-30-S

COMPARE

M2C-30-S

Description
M2C-30-S CLAMP COLLAR ; 30MM BORE SS

CLIMAX METAL

Part # M2C-30-S

BDI # 196701

Features

Split or Solid Description: Two Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 15
Inch - Metric: Metric

Material: Stainless Steel
Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Bore - Millimeter: 30
Other Features: Corrosion Resistance

Price Inventory : In stock
$ 29.65 / each QTY
KMT 7

COMPARE

KMT 7

Description
KMT 7 BEARING LOCKNUT ; 54MM OD 22MM NOMINAL THK

SKF

Part # KMT 7

BDI # 1421357

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Other Features: Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
$ 110.21 / each QTY
M2C-30

COMPARE

M2C-30

Description
M2C-30 CLAMP COLLAR ; 30MM BORE BLK OXD STL

CLIMAX METAL

Part # M2C-30

BDI # 196700

Features

Split or Solid Description: Two Piece Split
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 15
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.126
Outside Diameter - Millimeter: 54
Bore - Millimeter: 30
Other Features: Black Oxide Coated

Price Inventory : Available to order
$ 10.75 / each QTY