P25-8MGT-12
Description
P25-8MGT-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM W
Part # 77081225
BDI # 1125567
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.45
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed