2/3V25.0-3020

COMPARE

2/3V25.0-3020

Description
2-3V25.0-3020 TAPER LOCK V-BELT SHEAVE

DODGE

Part # 112027

BDI # 254972

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: 3020
Number of Grooves: 2

Price Inventory : Available to order
$ 403.21 / each QTY
E120 ELEMENT OMEGA 7300070

COMPARE

E120 ELEMENT OMEGA 7300070

Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE

REXNORD

Part # 10287344

BDI # 18143281

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 25

Outside Diameter - Millimeter: 635
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs
Width - Inch: 0

Price Inventory : Available to order
$ 2,126.36 / each QTY