Page 1 of 32

Next

Compare
L100 1 1/4X1/8 KW

COMPARE

L100 1 1/4X1/8 KW

Description
L100 1 1/4X1/8 KW JAW COUPLING HUB

TIMKEN LOVEJOY

Part # L100-HUB-1"-1/4X1/8KW

BDI # 21444535

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L099 3/4 3/16X3/32 KW

COMPARE

L099 3/4 3/16X3/32 KW

Description
L099 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L099-HUB-3/4-3/16X3/32KW

BDI # 592658

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L099 13T 16/32DP LLOC

COMPARE

L099 13T 16/32DP LLOC

Description
L099 13T 16/32DP LLOC COUPLING HUB

TIMKEN LOVEJOY

Part # L099-HUB-13T-16/32DP-LLOC

BDI # 594795

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 13 Teeth | L-LOC Clamping Feature
Mounting Method: Clamp
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L/AL099/100 SPIDER SOX

COMPARE

L/AL099/100 SPIDER SOX

Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L/AL099/100-SPIDER-SOX

BDI # 1403111

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.54
Outside Diameter - Millimeter: 64.516

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 417In-Lbs

Price Inventory : In stock
Loading Price
QTY
L099 16MM 5X2.3MM KW

COMPARE

L099 16MM 5X2.3MM KW

Description
L099 16MM 5X2.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L099-HUB-16MMH7-5X2.3MMKW

BDI # 595857

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY