35BS20 1
Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE
Part # 35BS20 1
BDI # 618704
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
33003
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
35B20
Description
35B20 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1/2" MIN PLAIN BORE
Part # 35B20
BDI # 618923
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Global Part Number GPN:
36112
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
35BS20 3/4
Description
35BS20 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 20T 3/4" BORE
Part # 35BS20 3/4
BDI # 618706
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
32541
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
06B20
Description
06B20 ROLLER CHAIN SPROCKET ; 3/8" PITCH 20T 10MM MIN PLAIN BORE
Part # 06B20
BDI # 613270
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Simplex Type
Global Part Number GPN:
570848
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
H35B20F X 1
Description
H35B20F X 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T HT 1" BORE
Part # H35B20F-1
BDI # 916254
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
38557
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore