Page 1 of 28

Next

Compare
DS40A15 ALTERED 1IN BORE 1/4IN KW

COMPARE

DS40A15 ALTERED 1IN BORE 1/4IN KW

Description
DS40A15 ALTERED 1IN BORE 1/4IN KW ; RLR CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # DS40A15 ALTERED 1IN BORE 1/4IN KW

BDI # 24257771

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.652
Pitch Diameter - Millimeter: 61.08
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A15 1-1/4

COMPARE

40A15 1-1/4

Description
40A15 1-1/4 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40A15 1-1/4

BDI # 21516049

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.652
Pitch Diameter - Millimeter: 61.08
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
DS08A15 X 25MM 8MM X 3.3MM KW

COMPARE

DS08A15 X 25MM 8MM X 3.3MM KW

Description
DS08A15 X 25MM 8MM X 3.3MM KW SPROCKET ; 25MM BORE 15T 1.360"LACR 1.690"HOD

MARTIN SPROCKET & GR

Part # DS08A15 X 25MM 8MM X 3.3MM KW

BDI # 24092137

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.405
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.652
Other Features: Duplex Type
Pitch Diameter - Millimeter: 61.08
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B15 X 20MM 6MM X 2.8MM KW

COMPARE

40B15 X 20MM 6MM X 2.8MM KW

Description
40B15 X 20MM 6MM X 2.8MM KW SPROCKET ; 20MM BORE 15T 28MM LTB 45MM HOD

MARTIN SPROCKET & GR

Part # 40B15 X 20MM 6MM X 2.8MM KW

BDI # 24092139

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.652
Pitch Diameter - Millimeter: 61.08
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D40BTB15H-1008

COMPARE

D40BTB15H-1008

Description
D40BTB15H-1008 ROLLER CHAIN SPRKT ; 15 HARDENED TEETH CHAIN #40

MARTIN SPROCKET & GR

Part # D40BTB15H-1008

BDI # 25824220

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.405
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.652
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 61.08
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY