12-2P06MDFP4

COMPARE

12-2P06MDFP4

Description
12-2P06MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 12-2P06MDFP4

BDI # 26270457

Features

Pitch Diameter - Inch: 0.315
Flange Outside Diameter - Millimeter: 11.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.28
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 8
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

12-2P06MSFP4

Description
12-2P06MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 12-2P06MSFP4

BDI # 26275097

Features

Pitch Diameter - Inch: 0.315
Flange Outside Diameter - Millimeter: 11.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.28
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 8
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

12-2P06MDFM3

Description
12-2P06MDFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 12-2P06MDFM3

BDI # 26275098

Features

Pitch Diameter - Inch: 0.315
Flange Outside Diameter - Millimeter: 11.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.28
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 8
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

12-2P06MSFM3

Description
12-2P06MSFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 12-2P06MSFM3

BDI # 26277972

Features

Pitch Diameter - Inch: 0.315
Flange Outside Diameter - Millimeter: 11.94
Inch - Metric: Metric
Outside Diameter - Inch: 0.28
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 8
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY