60BS10 1 1/4
Description
60BS10 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 10T 1-1/4" BORE
Part # 60BS10 1 1/4
BDI # 622679
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
34070
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
60BS10 1
Description
60BS10 1 ROLLER CHAIN SPROCKET ; 3/4" P 10T 1" BORE
Part # 60BS10 1
BDI # 622678
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
33246
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
60BS10 1 1/8
Description
60BS10 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 10T 1-1/8" BORE
Part # 60BS10 1 1/8
BDI # 622680
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
33523
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
60BS10H 1-1/4
Description
60BS10H 1-1/4 ROLLER CHAIN SPROCKET ; 60 10 TEETH 1 ROW HT
Part # 81018408
BDI # 20643525
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore