35B22 STEEL SPECIAL
Description
35B22 STEEL SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 35B22 STEEL SPECIAL
BDI # 21445172
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
2.833
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
H06A22 X 10MM RSB
Description
H06A22 X 10MM RSB ROLLER CHAIN SPROCKET
Part # H06A22 X 10MM RSB
BDI # 22383734
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
H35A22
Description
H35A22 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 22T A-PLATE W/HT
Part # H35A22
BDI # 913742
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.833
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore