W12 TL HUB
Description
W12 TL HUB ; 2-7/8" OD X 2-1/2" DIA X 0.87" LG PLT
Part # 228010
BDI # 269403
Features
Pilot Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
1.875
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.87
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
47.625
C192E-200
Description
C192E-200 KEYLESS LOCKING ASSEMBLY ; 2" ID X 2.875" OD
Part # C192E-200
BDI # 21596114
Features
Component:
Keyless Screw Locking Assembly
Series:
C192
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.875
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
50.8
Bore - Inch:
2
Length - Millimeter:
56.794
Length - Inch:
2.236
Q1-2-3/16
Description
Q1-2-3/16 SPLIT TAPER BUSHING ; 2-3/16" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1-2-3/16
BDI # 739782
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Key on ID and OD | Steel
Global Part Number GPN:
567309
Bushing Series:
Q1
Q1-1-15/16
Description
Q1-1-15/16 SPLIT TAPER BUSHING ; 1-15/16" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1-1-15/16
BDI # 739763
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID and Key on OD | Steel
Global Part Number GPN:
567292
Bushing Series:
Q1
Q1-1-11/16
Description
Q1-1-11/16 SPLIT TAPER BUSHING ; 1-11/16" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1-1-11/16
BDI # 739761
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID and Key on OD | Steel
Global Part Number GPN:
567290
Bushing Series:
Q1