Page 1 of 2

Next

Compare
19H150 X 7/8 KWSS

COMPARE

19H150 X 7/8 KWSS

Description
19H150 X 7/8 KWSS CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 19H150 X 7/8 KWSS

BDI # 26492674

Features

Pitch Diameter - Inch: 3.024
Flange Outside Diameter - Millimeter: 82.55
Inch - Metric: Inch
Outside Diameter - Inch: 2.97
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 76.81
Mounting Method: Finished Bore
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
19H150BF

COMPARE

19H150BF

Description
19H150BF ; POR TIMING PULLEY SB 9/16

TSUBAKI

Part # 19H150BF

BDI # 921706

Features

Pitch Diameter - Inch: 3.024
Inch - Metric: Inch
Outside Diameter - Inch: 2.97
Face Width - Millimeter: 46.203
Face Width - Inch: 1.819

Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 76.81
Mounting Method: Rough Bore
Belt Width - Millimeter: 38.1
Belt Style: H

Price Inventory : Available to order
Loading Price
QTY
19H100BF

COMPARE

19H100BF

Description
19H100BF ; POR TIMING PULLEY SB 9/16

TSUBAKI

Part # 19H100BF

BDI # 921704

Features

Pitch Diameter - Inch: 3.024
Inch - Metric: Inch
Outside Diameter - Inch: 2.97
Face Width - Millimeter: 33.503
Face Width - Inch: 1.319

Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 76.81
Mounting Method: Rough Bore
Belt Width - Millimeter: 25.4
Belt Style: H

Price Inventory : Available to order
Loading Price
QTY
19H150AF

COMPARE

19H150AF

Description
19H150AF ; POR TIMING PULLEY SB 9/16

TSUBAKI

Part # 19H150AF

BDI # 921705

Features

Pitch Diameter - Inch: 3.024
Inch - Metric: Inch
Outside Diameter - Inch: 2.97
Face Width - Millimeter: 46.203
Face Width - Inch: 1.819

Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 76.81
Mounting Method: Rough Bore
Belt Width - Millimeter: 38.1
Belt Style: H

Price Inventory : Available to order
Loading Price
QTY
19H150 X 35MM 10MM X 3.3MM KW SS

COMPARE

19H150 X 35MM 10MM X 3.3MM KW SS

Description
19H150 X 35MM 10MM X 3.3MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY

MARTIN SPROCKET & GR

Part # 19H150 X 35MM 10MM X 3.3MM KW SS

BDI # 26492680

Features

Pitch Diameter - Inch: 3.024
Flange Outside Diameter - Millimeter: 82.55
Inch - Metric: Inch
Outside Diameter - Inch: 2.97
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 76.81
Mounting Method: Finished Bore
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY