10R HSB PM 1.00 WRAPFLEX 0789339
Description
10R HSB PM 1.00 WRAPFLEX 0789339 ; NON-RETURNABLE 1 /4"X1/8"KW 2SS CPLG HUB
Part # 10057522
BDI # 18484660
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
10R HSB PM 1.625 WRAPFLEX 0789344
Description
10R HSB PM 1.625 WRAPFLEX 0789344 ; NON-RETURNABLE 3/8"X3/16"KW 2SS CPLG HUB
Part # 10057527
BDI # 18484665
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
10R HSB PM 1.125 WRAPFLEX 0789340
Description
10R HSB PM 1.125 WRAPFLEX 0789340 ; NON-RETURNABLE 1 /4"X1/8"KW 2SS CPLG HUB
Part # 10057523
BDI # 18484661
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
10R HSB PM 1.25 WRAPFLEX 0789341
Description
10R HSB PM 1.25 WRAPFLEX 0789341 ; NON-RETURNABLE 1 /4"X1/8"KW 2SS CPLG HUB
Part # 10057524
BDI # 18484662
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs