Page 1 of 13

Next

Compare
E12B11

COMPARE

E12B11

Description
E12B11 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E12B11

BDI # 608366

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Pitch Diameter - Inch: 2.662
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 3.005
Other Features: Triplex Type
Global Part Number GPN: 570332
Pitch Diameter - Millimeter: 67.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B11H X 1-1/8 PILOT DRILL

COMPARE

60B11H X 1-1/8 PILOT DRILL

Description
MARTIN SPROCKET & GR 60B11H X 1-1/8 PILOT DRILL

MARTIN SPROCKET & GR

Part # 60B11H X 1-1/8 PILOT DRILL

BDI # 24863296

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.663

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.005
Pitch Diameter - Millimeter: 67.64
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B11H 3/4 NO KW

COMPARE

60B11H 3/4 NO KW

Description
60B11H 3/4 NO KW RLR CHAIN SPROCKET ; 11 TEETH 3" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 60B11H 3/4 NO KW

BDI # 21552038

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.663

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.005
Pitch Diameter - Millimeter: 67.64
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BTB11H

COMPARE

60BTB11H

Description
60BTB11H ROLLER CHAIN SPROCKET ; 60 CHAIN 11 TEETH 1 ROW HT

MARTIN SPROCKET & GR

Part # 60BTB11H

BDI # 623396

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 2.663
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.005
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32165
Pitch Diameter - Millimeter: 67.64
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60BS11HT 7/8

COMPARE

60BS11HT 7/8

Description
60BS11HT 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH

MARTIN SPROCKET & GR

Part # 60BS11HT 7/8

BDI # 622702

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 2.663
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.005
Other Features: With 2 Set Screw
Global Part Number GPN: 32967
Pitch Diameter - Millimeter: 67.64
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY